- AC Motor
- Inverter Duty, Encoder Provided Motor Application
- 60 hp
- 1180 rpm
- Three Phase
| Motor Application | Inverter Duty, Encoder Provided |
| Hz | 60 |
| Enclosure | TEBC |
| Open End Bearing | 6313 |
| RPM | 1180 rpm |
| Rotation | Reversible |
| Frame | 404TC |
| Phase | Three Phase |
| Enclosure Designation | Totally Enclosed Blower Cooled - Axial |
| Mounting | Rigid Base |
| Service Factor | 1 |
| Efficiency Group | 92.4 % |
| Frame Material | Cast Iron |
| Poles | 6 |
| Voltage Rating | 230/460 |
| Drive End Bearing | 6316 |
| Full Load Amps | 142/71 |
| Insulation | H |
| Weight | 1000.0 LB |
| EAN or UPC | 691720247013 |

