- AC Motor
- Inverter Duty, Encoder Provided Motor Application
- 75 hp
- 1185 rpm
- Three Phase
| Rotation | Reversible |
| Insulation | H |
| Poles | 6 |
| Motor Application | Inverter Duty, Encoder Provided |
| Open End Bearing | 6313 |
| Drive End Bearing | 6316 |
| Enclosure | TEBC |
| RPM | 1185 rpm |
| Voltage Rating | 230/460 |
| Hz | 60 |
| Full Load Amps | 180/90 |
| Service Factor | 1 |
| Efficiency Group | 94.1 % |
| Frame | 405TC |
| Mounting | Rigid Base |
| Enclosure Designation | Totally Enclosed Blower Cooled - Axial |
| Phase | Three Phase |
| Frame Material | Cast Iron |
| Weight | 1370.0 LB |
| EAN or UPC | 691720211281 |

