- AC Motor
- Inverter Duty, Encoder Provided Motor Application
- 200 hp
- 1790 rpm
- Three Phase
| Service Factor | 1 |
| Frame | 445T |
| Frame Material | Cast Iron |
| Open End Bearing | 6316 |
| Enclosure | TEBC |
| Hz | 60 |
| RPM | 1790 rpm |
| Drive End Bearing | 6318 |
| Full Load Amps | 230 |
| Voltage Rating | 460 |
| Mounting | Rigid Base |
| Enclosure Designation | Totally Enclosed Blower Cooled - Axial |
| Phase | Three Phase |
| Rotation | Reversible |
| Motor Application | Inverter Duty, Encoder Provided |
| Poles | 4 |
| Efficiency Group | 95 % |
| Insulation | H |
| Weight | 2500.0 LB |
| EAN or UPC | 691720211311 |

