- AC Motor
- Inverter Duty, Encoder Provided Motor Application
- 125 hp
- 1785 rpm
- Three Phase
| Hz | 60 |
| Enclosure Designation | Totally Enclosed Blower Cooled - Axial |
| Poles | 4 |
| RPM | 1785 rpm |
| Motor Application | Inverter Duty, Encoder Provided |
| Full Load Amps | 138 |
| Rotation | Reversible |
| Phase | Three Phase |
| Drive End Bearing | 6318 |
| Open End Bearing | 6316 |
| Frame Material | Cast Iron |
| Service Factor | 1 |
| Voltage Rating | 460 |
| Enclosure | TEBC |
| Frame | 444T |
| Mounting | Rigid Base |
| Insulation | H |
| Efficiency Group | 95.4 % |
| Weight | 2020.0 LB |
| EAN or UPC | 691720211380 |

