- AC Motor
- Severe Duty Motor Application
- 3 hp
- 1760 rpm
- Three Phase
| Open End Bearing | 205 |
| Voltage Rating | 460 |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Frame Material | Cast Iron |
| Efficiency Group | 90.2 % |
| Poles | 4 |
| RPM | 1760 rpm |
| Insulation | F |
| Enclosure | TENV |
| Full Load Amps | 4 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Drive End Bearing | 206 |
| Service Factor | 1.15 |
| Hz | 60 |
| Rotation | Reversible |
| Frame | 182T |
| Motor Application | Severe Duty |
| Weight | 100.0 LB |
| EAN or UPC | 691720363102 |

