- AC Motor
- Inverter Duty Motor Application
- 7 1/2 hp
- 1765 rpm
- Three Phase
| RPM | 1765 rpm |
| Frame | 213TC |
| Drive End Bearing | 6309 |
| Motor Application | Inverter Duty |
| Hz | 60 |
| Full Load Amps | 21/10.5 |
| Rotation | Reversible |
| Service Factor | 1 |
| Frame Material | Aluminum |
| Efficiency Group | 90.2 % |
| Mounting | Rigid Base |
| Open End Bearing | 6206 |
| Insulation | F |
| Poles | 4 |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Enclosure | TENV |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Weight | 110.0 LB |
| EAN or UPC | 691720045008 |

