- AC Motor
- Severe Duty Motor Application
- 1 1/2 hp
- 1755 rpm
- Three Phase
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Poles | 4 |
| Frame | 145T |
| Phase | Three Phase |
| Full Load Amps | 2.3 |
| Hz | 60 |
| Voltage Rating | 460 |
| Drive End Bearing | 6205 |
| Insulation | F |
| RPM | 1755 rpm |
| Enclosure | TENV |
| Frame Material | Cast Iron |
| Open End Bearing | 6203 |
| Mounting | Rigid Base |
| Rotation | Reversible |
| Motor Application | Severe Duty |
| Efficiency Group | 86.5 % |
| Weight | 68.0 LB |
| EAN or UPC | 691720045381 |

