- AC Motor
- Cooling Tower Motor Application
- 60 hp
- 1775 rpm
- Three Phase
| Phase | Three Phase |
| Motor Application | Cooling Tower |
| Frame Material | Cast Iron |
| Insulation | F |
| Voltage Rating | 230/460 |
| Drive End Bearing | 6314 |
| Open End Bearing | 6312 |
| Poles | 4 |
| Frame | 364TV |
| Service Factor | 1.15 |
| Full Load Amps | 144/72 |
| Mounting | Rigid Base |
| Efficiency Group | 93.6 % |
| Rotation | Reversible |
| Enclosure Designation | Totally Enclosed Air Over |
| Hz | 60 |
| Enclosure | TEAO |
| RPM | 1775 rpm |
| Weight | 850.0 LB |
| EAN or UPC | 691720301333 |

