- AC Motor
- Cooling Tower Motor Application
- 75 hp
- 1185 rpm
- Three Phase
| Enclosure Designation | Totally Enclosed Air Over |
| Hz | 60 |
| Service Factor | 1.15 |
| Frame Material | Cast Iron |
| RPM | 1185 rpm |
| Poles | 6 |
| Phase | Three Phase |
| Efficiency Group | 95 % |
| Insulation | F |
| Mounting | Rigid Base |
| Rotation | Reversible |
| Voltage Rating | 230/460 |
| Enclosure | TEAO |
| Motor Application | Cooling Tower |
| Open End Bearing | 6313 |
| Full Load Amps | 179/89.5 |
| Drive End Bearing | 6316 |
| Frame | 405TV |
| Weight | 1225.0 LB |
| EAN or UPC | 691720054079 |

