- AC Motor
- Cooling Tower Motor Application
- 100 hp
- 1190 rpm
- Three Phase
| RPM | 1190 rpm |
| Mounting | Rigid Base |
| Rotation | Reversible |
| Motor Application | Cooling Tower |
| Insulation | F |
| Frame Material | Cast Iron |
| Voltage Rating | 230/460 |
| Enclosure | TEAO |
| Frame | 444T |
| Full Load Amps | 240/120 |
| Hz | 60 |
| Enclosure Designation | Totally Enclosed Air Over |
| Phase | Three Phase |
| Efficiency Group | 95.4 % |
| Poles | 6 |
| Drive End Bearing | 6318 |
| Open End Bearing | 6316 |
| Weight | 1990.0 LB |
| EAN or UPC | 691720054086 |

