- AC Motor
- Cooling Tower Motor Application
- 250 hp
- 1190 rpm
- Three Phase
| Phase | Three Phase |
| Insulation | F |
| Frame | 447/449TV |
| Poles | 6 |
| Mounting | Rigid Base |
| Hz | 60 |
| Service Factor | 1.15 |
| Drive End Bearing | 6319 |
| Enclosure | TEAO |
| Enclosure Designation | Totally Enclosed Air Over |
| Voltage Rating | 460 |
| Motor Application | Cooling Tower |
| Rotation | Reversible |
| Open End Bearing | 6318 |
| Frame Material | Cast Iron |
| Full Load Amps | 300 |
| Efficiency Group | 95.8 % |
| RPM | 1190 rpm |
| Weight | 2415.0 LB |
| EAN or UPC | 691720054130 |

