- AC Motor
- HVAC Motor Application
- 7 1/2 hp
- 1170 rpm
- Three Phase
| Motor Application | HVAC |
| Frame | 254T |
| Enclosure Designation | Totally Enclosed Air Over |
| Full Load Amps | 9.8 |
| Phase | Three Phase |
| RPM | 1170 rpm |
| Frame Material | Cast Iron |
| Voltage Rating | 460 |
| Insulation | H |
| Drive End Bearing | 6309 |
| Mounting | Rigid Base |
| Enclosure | TEAO |
| Poles | 6 |
| Hz | 60 |
| Open End Bearing | 6210 |
| Efficiency Group | 90.2 % |
| Rotation | Reversible |
| Weight | 660.0 LB |
| EAN or UPC | 691720054192 |

