- AC Motor
- HVAC Motor Application
- 25 hp
- 1182 rpm
- Three Phase
| Mounting | Rigid Base |
| Full Load Amps | 32.5 |
| RPM | 1182 rpm |
| Enclosure | TEAO |
| Phase | Three Phase |
| Voltage Rating | 460 |
| Motor Application | HVAC |
| Rotation | Reversible |
| Poles | 6 |
| Frame | 324T |
| Insulation | H |
| Efficiency Group | 93 % |
| Enclosure Designation | Totally Enclosed Air Over |
| Frame Material | Cast Iron |
| Hz | 60 |
| Drive End Bearing | 6312 |
| Open End Bearing | 6311 |
| Weight | 675.0 LB |
| EAN or UPC | 691720060452 |

