- AC Motor
- Explosion Proof Motor Application
- 10 hp
- 1765 rpm
- Three Phase
| Drive End Bearing | 307 |
| RPM | 1765 rpm |
| Voltage Rating | 230/460 |
| Rotation | Reversible |
| Phase | Three Phase |
| Poles | 4 |
| Open End Bearing | 208 |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Insulation | F |
| Full Load Amps | 25/12.5 |
| Hz | 60 |
| Enclosure | EPFC |
| Frame Material | Cast Iron |
| Motor Application | Explosion Proof |
| Frame | 215T |
| Efficiency Group | 91.7 % |
| Mounting | Rigid Base |
| Weight | 273.0 LB |
| EAN or UPC | 691720092866 |

