- AC Motor
- Explosion Proof Motor Application
- 60 hp
- 1780 rpm
- Three Phase
| Mounting | Rigid Base |
| Poles | 4 |
| Frame | 364T |
| Voltage Rating | 230/460 |
| Hz | 60 |
| Motor Application | Explosion Proof |
| Open End Bearing | 6312 |
| Rotation | Reversible |
| Efficiency Group | 95 % |
| Service Factor | 1.15 |
| Frame Material | Cast Iron |
| Full Load Amps | 138/69 |
| Phase | Three Phase |
| Drive End Bearing | 6314 |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Enclosure | EPFC |
| Insulation | B |
| RPM | 1780 rpm |
| Weight | 992.0 LB |
| EAN or UPC | 691720152355 |

