- AC Motor
- Explosion Proof Motor Application
- 5 hp
- 1755 rpm
- Three Phase
| Drive End Bearing | 6207 |
| Hz | 60 |
| Efficiency Group | 90.2 % |
| Enclosure | EPFC |
| RPM | 1755 rpm |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Poles | 4 |
| Service Factor | 1 |
| Mounting | Round |
| Frame | 184TC |
| Open End Bearing | 6206 |
| Frame Material | Cast Iron |
| Insulation | B |
| Motor Application | Explosion Proof |
| Full Load Amps | 12.4/6.2 |
| Rotation | Reversible |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Weight | 116.0 LB |
| EAN or UPC | 691720047033 |

