- AC Motor
- Pump Duty Motor Application
- 15 hp
- 1775 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Rotation | Reversible |
| Frame Material | Cast Iron |
| Motor Application | Pump Duty |
| Open End Bearing | 6210 |
| Hz | 60 |
| Efficiency Group | 92.4 % |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Insulation | F |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame | 254 |
| RPM | 1775 rpm |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Drive End Bearing | 6312 |
| Full Load Amps | 37.5/18.8 |
| Poles | 4 |
| Weight | 0.0 LB |
| EAN or UPC | 691720050910 |

