- AC Motor
- Agricultural Motor Application
- 3/4 hp
- 1725 rpm
- Single Phase
| Enclosure Designation | Totally Enclosed Air Over |
| Voltage Rating | 115/230 |
| Efficiency Group | 83 % |
| Full Load Amps | 6/3 |
| Frame | 56 |
| Drive End Bearing | 6203 |
| RPM | 1725 rpm |
| Phase | Single Phase |
| Open End Bearing | 6203 |
| Mounting | Rigid Base |
| Enclosure | TEAO |
| Poles | 4 |
| Hz | 60 |
| Motor Application | Agricultural |
| Frame Material | Rolled Steel |
| Insulation | B |
| Rotation | Selective CCW |
| Weight | 30.0 LB |
| EAN or UPC | 691720103043 |

