- AC Motor
- Agricultural Motor Application
- 1 1/2 hp
- 1725 rpm
- Single Phase
| Insulation | B |
| Rotation | Selective CCW |
| Frame Material | Rolled Steel |
| Enclosure Designation | Totally Enclosed Air Over |
| Drive End Bearing | 6203 |
| Enclosure | TEAO |
| Hz | 60 |
| Full Load Amps | 11.6/5.8 |
| Service Factor | 1 |
| Voltage Rating | 115/230 |
| Motor Application | Agricultural |
| Mounting | Rigid Base |
| Open End Bearing | 6203 |
| Efficiency Group | 84 % |
| Phase | Single Phase |
| Frame | 56H |
| RPM | 1725 rpm |
| Poles | 4 |
| Weight | 39.0 LB |
| EAN or UPC | 691720103050 |

