- AC Motor
- Agricultural Motor Application
- 1 hp
- 1725 rpm
- Single Phase
| Mounting | Rigid Base |
| Frame | 56H |
| Enclosure | TEAO |
| Drive End Bearing | 6203 |
| Hz | 60 |
| Frame Material | Rolled Steel |
| Poles | 4 |
| Enclosure Designation | Totally Enclosed Air Over |
| Insulation | B |
| Rotation | Selective CCW |
| Voltage Rating | 115/230 |
| RPM | 1725 rpm |
| Phase | Single Phase |
| Open End Bearing | 6203 |
| Full Load Amps | 8/4 |
| Service Factor | 1.25 |
| Motor Application | Agricultural |
| Efficiency Group | 85.5 % |
| Weight | 37.0 LB |
| EAN or UPC | 691720103074 |

