- AC Motor
- Direct Drive Motor Application
- 1/2 hp
- 825 rpm
- Single Phase
| Mounting | Round |
| Drive End Bearing | 6203 |
| Service Factor | 1.15 |
| Voltage Rating | 115/230 |
| Full Load Amps | 6/3 |
| Phase | Single Phase |
| Open End Bearing | 6203 |
| Enclosure | TENV |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Insulation | B |
| Frame Material | Rolled Steel |
| Rotation | Selective CCW |
| Poles | 8 |
| Frame | S56C |
| Motor Application | Direct Drive |
| Hz | 60 |
| RPM | 825 rpm |
| Efficiency Group | 64 % |
| Weight | 24.0 LB |
| EAN or UPC | 691720053898 |

