- AC Motor
- Agricultural Motor Application
- 0.33 hp
- 1075 rpm
- Single Phase
| Frame Material | Rolled Steel |
| Motor Application | Agricultural |
| Efficiency Group | 72 % |
| RPM | 1075 rpm |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Insulation | F |
| Phase | Single Phase |
| Enclosure | TENV |
| Hz | 60 |
| Full Load Amps | 3.5/1.75 |
| Mounting | Rigid Base |
| Drive End Bearing | 6203 |
| Voltage Rating | 115/230 |
| Rotation | Selective CCW |
| Frame | 48Z |
| Open End Bearing | 6203 |
| Service Factor | 1 |
| Poles | 6 |
| Weight | 23.0 LB |
| EAN or UPC | 691720102985 |

