- AC Motor
- Agricultural Motor Application
- 1/4 hp
- 1625 rpm
- Single Phase
| Voltage Rating | 115/230 |
| Open End Bearing | 6203 |
| Hz | 60 |
| Efficiency Group | 68 % |
| Insulation | F |
| Drive End Bearing | 6203 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Full Load Amps | 2.8/1.4 |
| Phase | Single Phase |
| Motor Application | Agricultural |
| Rotation | Selective CCW |
| Mounting | Rigid Base |
| Frame Material | Rolled Steel |
| Service Factor | 1 |
| Frame | 48Y |
| RPM | 1625 rpm |
| Poles | 4 |
| Enclosure | TENV |
| Weight | 19.0 LB |
| EAN or UPC | 691720103005 |

