- 0.5 HP - Single Phase
- 60 Hz - 56 Frame
- 115/230 V
- 1140 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Continuous duty cycle design allows maximum operation at the rated power. specifications
- Heavy-duty, rolled steel construction ensures motor durability.
- Permanently lubricated sealed bearings extend the lifetime of the motor.
- Capacitor start design optimizes motor torque and efficiency performance.
| Voltage | 115/230 V |
| Rotation | Counterclockwise/Clockwise |
| Motor Application | General Purpose |
| Ambient Temperature Range [Max] | 104 °F |
| Shaft Diameter | 0.63 in |
| Duty | Continuous |
| Speed [Max] | 1140 rpm |
| No. of Speeds | 1 |
| No. of Phases | Single |
| Drive End Bearing | 6203 |
| KVA Code | K |
| Full Load Amps | 9.4, 4.7 |
| Insulation | B |
| Mounting | Rigid Base |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| DE Bearing Size | 6203 |
| Motor Orientation | ANY |
| Electrical Type | Capacitor Start Induction Run |
| ODE Bearing Size | 6203 |
| Poles | 6 |
| No. of Poles | 6 |
| Starting Type | SM |
| Mounting Type | Rigid Base |
| Efficiency | 57.7 |
| Frame Length | 7.68 in |
| Voltage Rating | 115/230 |
| Amps | 9.4,4.7 |
| Open End Bearing | 6203 |
| Standard | CSA, UL Recognized |
| Shaft Extension | 1.88 in |
| DE Bearing Type | BALL |
| Frame Material | Rolled Steel |
| Hz | 60 |
| Enclosure | TEFC |
| Insulation Class | B |
| Power Factor | 57 |
| ODE Bearing Type | Ball |
| HP | 0.5 |
| Service Factor | 1.15 |
| Frame | 56 |
| Phase | Single Phase |
| Weight | 40.0 LB |
| EAN or UPC | 722856008329 |

