- 1.5 HP - Single Phase
- 60 Hz - 56C Frame
- 115/208-230 V
- 3450 rpm
features
- Double sealed ball bearings, mechanically locked on shaft end
- Drip cover not included, see Accessories Section
- 56J = 416 stainless steel threaded shaft with slinger
- Automatic reset thermal protector
- 56C = carbon steel shaft with key
| Rotation | Clockwise/Counterclockwise |
| Hz | 60 |
| No. of Poles | 2 |
| Service Factor | 1.3 |
| DE Bearing Size | 6203 |
| No. of Phases | Single |
| Duty | Continuous |
| Speed [Max] | 3450 rpm |
| ODE Bearing Type | Ball |
| No. of Speeds | 1 |
| Mounting Type | Round |
| DE Bearing Type | Locked |
| Ambient Temperature Range [Max] | 104 °F |
| Shaft Diameter | 0.63 in |
| Shaft Extension | 1.88 in |
| Frame | 56C |
| Motor Orientation | ANY |
| Efficiency | 72 |
| Frame Length | 7.15 in |
| Overload Protector | Automatic |
| Standard | CSA, UL Recognized |
| Enclosure | DP |
| Frame Material | Rolled Steel |
| HP | 1.5 |
| ODE Bearing Size | 6203 |
| KVA Code | J |
| Voltage | 115/208-230 V |
| NEMA Design | L |
| Starting Type | SM |
| Amps | 18.4,9.8-9.2 |
| Insulation Class | B |
| Electrical Type | Capacitor Start Induction Run |
| Weight | 29.0 LB |
| EAN or UPC | 722856048844 |

