- AC Motor
- General Purpose Motor Application
- 0.33 hp
- 1755 rpm
- Single Phase
| Hz | 60 |
| Insulation | B |
| Motor Application | General Purpose |
| Phase | Single Phase |
| Enclosure | ODP |
| Enclosure Designation | Open Drip Proof |
| Drive End Bearing | 6203 |
| Frame | S56C |
| Rotation | Selective CCW |
| Mounting | Round |
| Full Load Amps | 3.8/1.9 |
| Open End Bearing | 6203 |
| Voltage Rating | 115/230 |
| Frame Material | Rolled Steel |
| Poles | 4 |
| Efficiency Group | 72.4 % |
| RPM | 1755 rpm |
| Weight | 16.0 LB |
| EAN or UPC | 691720990971 |

