- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 3515 rpm
- Single Phase
| Frame | S56C |
| Service Factor | 1.25 |
| Open End Bearing | 6203 |
| Rotation | Selective CCW |
| Hz | 60 |
| RPM | 3515 rpm |
| Full Load Amps | 7.2/3.6 |
| Enclosure | ODP |
| Efficiency Group | 76.2 % |
| Mounting | Round |
| Voltage Rating | 115/230 |
| Phase | Single Phase |
| Motor Application | General Purpose |
| Drive End Bearing | 6203 |
| Poles | 2 |
| Frame Material | Rolled Steel |
| Enclosure Designation | Open Drip Proof |
| Insulation | B |
| Weight | 27.0 LB |
| EAN or UPC | 691720991022 |

