- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1745 rpm
- Single Phase
| Frame | S56 |
| Full Load Amps | 4.6/2.3 |
| Enclosure Designation | Open Drip Proof |
| Hz | 60 |
| Motor Application | General Purpose |
| Rotation | Selective CCW |
| Service Factor | 1 |
| Voltage Rating | 115/230 |
| RPM | 1745 rpm |
| Mounting | Resilient Base |
| Enclosure | ODP |
| Open End Bearing | 6203 |
| Drive End Bearing | 6203 |
| Efficiency Group | 76.2 % |
| Frame Material | Rolled Steel |
| Poles | 4 |
| Phase | Single Phase |
| Insulation | B |
| Weight | 24.0 LB |
| EAN or UPC | 691720990537 |

