Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
LeesonE100446.00

E100446.00

AC Motor
Item #111925991
  • AC Motor
  • General Purpose Motor Application
  • 0.33 hp
  • 1725 rpm
  • Three Phase
  • 60 Hz
  • 230/460 Voltage Rating
  • Rigid Base Mount
  • ODP Enclosure
  • 48 Frame
+ Show More + Show Less
LeesonE100446.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • General Purpose Motor Application
  • 0.33 hp
  • 1725 rpm
  • Three Phase
Drive End Bearing 6203
Frame 48
Service Factor 1.35
Motor Application General Purpose
Hz 60
Rotation Reversible
Enclosure ODP
Efficiency Group 73.4 %
Mounting Rigid Base
Phase Three Phase
Voltage Rating 230/460
Insulation B
Full Load Amps 1.2/0.6
Enclosure Designation Open Drip Proof
Poles 4
RPM 1725 rpm
Frame Material Rolled Steel
Open End Bearing 6203
Weight 22.0 LB
EAN or UPC 691720041741
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison