- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 3450 rpm
- Single Phase
| Enclosure | ODP |
| RPM | 3450 rpm |
| Hz | 60 |
| Open End Bearing | 6203 |
| Insulation | B |
| Phase | Single Phase |
| Mounting | Resilient Base |
| Voltage Rating | 115/230 |
| Motor Application | General Purpose |
| Full Load Amps | 4.4/2.2 |
| Efficiency Group | 72.4 % |
| Rotation | Selective CCW |
| Drive End Bearing | 6203 |
| Frame | 48 |
| Service Factor | 1 |
| Frame Material | Rolled Steel |
| Enclosure Designation | Open Drip Proof |
| Poles | 2 |
| Weight | 23.0 LB |
| EAN or UPC | 691720990490 |

