- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 1725 rpm
- Single Phase
| Phase | Single Phase |
| Efficiency Group | 68.5 % |
| Mounting | Round |
| Service Factor | 1.35 |
| Poles | 4 |
| Motor Application | General Purpose |
| Frame | S56 |
| Drive End Bearing | 6203 |
| Enclosure | ODP |
| Frame Material | Rolled Steel |
| RPM | 1725 rpm |
| Hz | 60 |
| Voltage Rating | 115/230 |
| Insulation | F |
| Rotation | Selective CCW |
| Enclosure Designation | Open Drip Proof |
| Open End Bearing | 6203 |
| Full Load Amps | 2.4/1.2 |
| Weight | 16.0 LB |
| EAN or UPC | 691720990957 |

