- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 3450 rpm
- Three Phase
| Full Load Amps | 2.4/1.2 |
| Efficiency Group | 79 % |
| Insulation | B |
| RPM | 3450 rpm |
| Phase | Three Phase |
| Open End Bearing | 6203 |
| Enclosure | ODP |
| Hz | 60 |
| Mounting | Resilient Base |
| Motor Application | General Purpose |
| Service Factor | 1.25 |
| Drive End Bearing | 6203 |
| Frame | 56H |
| Enclosure Designation | Open Drip Proof |
| Rotation | Reversible |
| Voltage Rating | 230/460 |
| Frame Material | Rolled Steel |
| Poles | 2 |
| Weight | 23.0 LB |
| EAN or UPC | 691720991237 |

