Leeson
E103014.00
AC Motor; Superseded by Flex-in-1® AC Motor; Part #056T17D15843; Catalog #FX13BK003
Item #112787027
- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 1725 rpm
- Three Phase
| RPM | 1725 rpm |
| Insulation | B |
| Full Load Amps | 1/0.5 |
| Phase | Three Phase |
| Hz | 60 |
| Frame Material | Rolled Steel |
| Motor Application | General Purpose |
| Rotation | Reversible |
| Poles | 4 |
| Voltage Rating | 230/460 |
| Mounting | Round |
| Efficiency Group | 69.5 % |
| Service Factor | 1.35 |
| Enclosure | ODP |
| Frame | S56C |
| Open End Bearing | 6203 |
| Enclosure Designation | Open Drip Proof |
| Drive End Bearing | 6203 |
| Weight | 20.0 LB |
| EAN or UPC | 691720042106 |
