Leeson
E110027.00
AC Motor; Superseded by Flex-in-1® AC Motor; Part #056T11D15533; Catalog #FX12BK005
Item #112787040
- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1140 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Insulation | F |
| Service Factor | 1.15 |
| Motor Application | General Purpose |
| Mounting | Rigid Base |
| Frame Material | Rolled Steel |
| Poles | 6 |
| HP | 1/2 |
| Full Load Amps | 2.2/1.1 |
| Efficiency Group | 75.3 % |
| Enclosure Designation | Open Drip Proof |
| Phase | Three Phase |
| Drive End Bearing | 6203 |
| Enclosure | ODP |
| Rotation | Reversible |
| RPM | 1140 rpm |
| Frame | 56 |
| Open End Bearing | 6203 |
| Hz | 60 |
| Weight | 29.0 LB |
| EAN or UPC | 691720041772 |
