- AC Motor
- General Purpose Motor Application
- 1 hp
- 1725 rpm
- Single Phase
| Motor Application | General Purpose |
| Drive End Bearing | 6203 |
| Voltage Rating | 115/230 |
| Mounting | Round |
| Hz | 60 |
| Efficiency Group | 82.6 % |
| Full Load Amps | 8.4/4.2 |
| Frame | 56C |
| Phase | Single Phase |
| Enclosure | ODP |
| Enclosure Designation | Open Drip Proof |
| RPM | 1725 rpm |
| Insulation | B |
| Rotation | Selective CCW |
| Open End Bearing | 6203 |
| Frame Material | Rolled Steel |
| Poles | 4 |
| Weight | 30.0 LB |
| EAN or UPC | 691720991060 |

