- AC Motor
- General Purpose Motor Application
- 2 hp
- 3450 rpm
- Single Phase
| Phase | Single Phase |
| Mounting | Rigid Base |
| Frame | 56 |
| Hz | 60 |
| Drive End Bearing | 6203 |
| Frame Material | Rolled Steel |
| Full Load Amps | 16/8 |
| Poles | 2 |
| Service Factor | 1.15 |
| Enclosure Designation | Open Drip Proof |
| Open End Bearing | 6203 |
| Motor Application | General Purpose |
| Rotation | Selective CCW |
| RPM | 3450 rpm |
| Efficiency Group | 82.9 % |
| Voltage Rating | 115/230 |
| Insulation | F |
| Enclosure | ODP |
| Weight | 38.0 LB |
| EAN or UPC | 691720036228 |

