Leeson
E114420.00
AC Motor; Superseded by Flex-in-1® AC Motor; Part #056T34D15652; Catalog #FX03BK001
Item #112787065
- AC Motor
- General Purpose Motor Application
- 3 hp
- 3490 rpm
- Three Phase
| Frame | 56C |
| Mounting | Round |
| Poles | 2 |
| Motor Application | General Purpose |
| Full Load Amps | 7.2/3.6 |
| Enclosure | ODP |
| Service Factor | 1.15 |
| Rotation | Reversible |
| Hz | 60 |
| Open End Bearing | 6203 |
| RPM | 3490 rpm |
| Insulation | F |
| Drive End Bearing | 6203 |
| Frame Material | Rolled Steel |
| Efficiency Group | 85.5 % |
| Phase | Three Phase |
| Enclosure Designation | Open Drip Proof |
| Voltage Rating | 230/460 |
| Weight | 45.0 LB |
| EAN or UPC | 691720042335 |
