- AC Motor
- General Purpose Motor Application
- 3 hp
- 3450 rpm
- Single Phase
| Drive End Bearing | 6203 |
| Hz | 60 |
| Frame | 56C |
| Open End Bearing | 6203 |
| Service Factor | 1 |
| Enclosure Designation | Open Drip Proof |
| Poles | 2 |
| Mounting | Round |
| RPM | 3450 rpm |
| Motor Application | General Purpose |
| Phase | Single Phase |
| Efficiency Group | 84 % |
| Insulation | F |
| Voltage Rating | 230 |
| Frame Material | Rolled Steel |
| Enclosure | ODP |
| Rotation | Selective CW |
| Weight | 39.0 LB |
| EAN or UPC | 691720990940 |

