Leeson
E116754.00
AC Motor; Superseded by Flex-in-1® AC Motor; Part #056T17D15850; Catalog #FX32BK003
Item #112787079
- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1750 rpm
- Three Phase
| Poles | 4 |
| Rotation | Reversible |
| Motor Application | General Purpose |
| Frame | 56 |
| Insulation | F |
| Efficiency Group | 86.5 % |
| RPM | 1750 rpm |
| Service Factor | 1.25 |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Enclosure Designation | Open Drip Proof |
| Enclosure | ODP |
| Mounting | Rigid Base |
| Frame Material | Rolled Steel |
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| Hz | 60 |
| Full Load Amps | 4.8/2.4 |
| Weight | 42.0 LB |
| EAN or UPC | 691720041918 |
