Leeson
E116756.00
AC Motor; Superseded by Flex-in-1® AC Motor; Part #056T17D15851; Catalog #FX02BK003
Item #112490279
- AC Motor
- General Purpose Motor Application
- 2 hp
- 1745 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Frame Material | Rolled Steel |
| Insulation | F |
| Phase | Three Phase |
| Drive End Bearing | 6203 |
| Hz | 60 |
| RPM | 1745 rpm |
| Frame | 56H |
| Enclosure Designation | Open Drip Proof |
| Open End Bearing | 6203 |
| Rotation | Reversible |
| Efficiency Group | 86.5 % |
| Mounting | Rigid Base |
| Poles | 4 |
| Enclosure | ODP |
| Motor Application | General Purpose |
| Full Load Amps | 5.8/2.9 |
| Weight | 37.0 LB |
| EAN or UPC | 691720041970 |
