Leeson
E116762.00
AC Motor; Superseded by Flex-in-1® AC Motor; Part #056T17D99082; Catalog #FX34BK003
Item #112128481
- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1725 rpm
- Three Phase
| Full Load Amps | 2.4/1.2 |
| Open End Bearing | 6203 |
| Voltage Rating | 230/460 |
| Enclosure Designation | Open Drip Proof |
| Mounting | Rigid Base |
| Rotation | Reversible |
| Phase | Three Phase |
| Poles | 4 |
| Insulation | F |
| Drive End Bearing | 6203 |
| Enclosure | ODP |
| Frame | 56C |
| Hz | 60 |
| Service Factor | 1.25 |
| Efficiency Group | 81.5 % |
| RPM | 1725 rpm |
| Motor Application | General Purpose |
| Frame Material | Rolled Steel |
| Weight | 30.0 LB |
| EAN or UPC | 691720042380 |
