- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1750 rpm
- Three Phase
| Phase | Three Phase |
| Enclosure | ODP |
| Frame Material | Rolled Steel |
| Open End Bearing | 6203 |
| Mounting | Rigid Base |
| Full Load Amps | 4.8/2.4 |
| Drive End Bearing | 6203 |
| Efficiency Group | 86.5 % |
| Insulation | F |
| Frame | 56C |
| HP | 1 1/2 |
| Voltage Rating | 230/460 |
| Hz | 60 |
| Enclosure Designation | Open Drip Proof |
| Poles | 4 |
| Rotation | Reversible |
| Motor Application | General Purpose |
| RPM | 1750 rpm |
| Weight | 37.0 LB |
| EAN or UPC | 691720042403 |

