- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1725 rpm
- Single Phase
| Mounting | Resilient Base |
| Open End Bearing | 6203 |
| Hz | 60 |
| Rotation | Selective CCW |
| Frame | 56 |
| Frame Material | Rolled Steel |
| Poles | 4 |
| Drive End Bearing | 6203 |
| Motor Application | General Purpose |
| Insulation | B |
| Voltage Rating | 115/208-230 |
| Enclosure | ODP |
| Full Load Amps | 6.6/3.5-3.3 |
| Enclosure Designation | Open Drip Proof |
| Efficiency Group | 81.8 % |
| RPM | 1725 rpm |
| Phase | Single Phase |
| Weight | 25.0 LB |
| EAN or UPC | 691720990605 |

