- 0.5 HP - Single Phase
- 60 Hz - 56C Frame
- 100-120/200-240 V
- 1725 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Premium efficiency promotes improved reliability.
- Heavy-duty, rolled steel construction ensures motor durability.
- Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
| Starting Type | Across The Line |
| IP Rating | IP22 |
| DE Bearing Type | Ball |
| Shaft Type | NEMA 56 |
| Speed [Max] | 1725 rpm |
| No. of Speeds | 1 |
| Frame Material | Rolled Steel |
| Amps | 5.2-4.4/2.6-2.2 |
| ODE Bearing Type | Ball |
| Insulation | B |
| Power Factor | 91.6 |
| Overload Protector | Automatic |
| Rotation | Selective Counterclockwise |
| Drive End Bearing | 6203 |
| Voltage Rating | 100-120/200-240 |
| Service Factor | 1.25 |
| Motor Application | General Purpose |
| Insulation Class | B |
| Hz | 60 |
| Standard | CE, CSA, UL Recognized |
| Mounting | Rigid Base |
| Phase | Single Phase |
| Motor Orientation | Horizontal |
| Full Load Amps | 5.2-4.4/2.6-2.2 |
| HP | 0.5 |
| KVA Code | K |
| DE Bearing Size | 6203 |
| Efficiency | 76.2 |
| Duty | Continuous |
| Mounting Type | Rigid Base |
| No. of Poles | 4 |
| Ambient Temperature Range [Max] | 104 °F |
| Voltage | 100-120/200-240 V |
| Electrical Type | Capacitor Start Capacitor Run |
| Enclosure | DP |
| Shaft Diameter | 0.625 in |
| No. of Phases | Single |
| Poles | 4 |
| ODE Bearing Size | 6203 |
| Enclosure Designation | Open Drip Proof |
| Assembly/Box Mounting | F1 Only |
| Open End Bearing | 6203 |
| Frame | 56C |
| Shaft Extension | 1.88 in |
| Weight | 0.0 LB |
| EAN or UPC | 722856055866 |

