- 1 HP - Three Phase
- 60 Hz - 143T Frame
- 230/460 V
- 1735 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Heavy-duty, rolled steel construction ensures motor durability.
- Permanently lubricated sealed bearings extend the lifetime of the motor.
- Suitable for belt-driven or fan-on-shaft applications.
| Insulation Class | F |
| No. of Poles | 4 |
| HP | 1 |
| Frame | 143T |
| Efficiency | 85.5 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Standard | CE, CSA, UL Recognized |
| ODE Bearing Type | Ball |
| Frame Length | 5.25 in |
| Amps | 3/1.5 |
| DE Bearing Size | 6205 |
| Enclosure | TENV |
| Electrical Type | Squirrel Cage Induction Run |
| Ambient Temperature Range [Max] | 104 °F |
| Hz | 60 |
| DE Bearing Type | Ball |
| Motor Orientation | Horizontal |
| Rotation | Reversible |
| Shaft Diameter | 0.875 in |
| Duty | Continuous |
| Voltage | 230/460 V |
| ODE Bearing Size | 6203 |
| Power Factor | 79 |
| Shaft Extension | 2.56 in |
| Speed [Max] | 1735 rpm |
| KVA Code | M |
| No. of Phases | Three |
| Resistance Main | 13.8 |
| Frame Material | Cast Iron |
| NEMA Design | B |
| No. of Speeds | 1 |
| Starting Type | Across The Line |
| IP Rating | IP43 |
| Mounting Type | Rigid Base |
| Service Factor | 1.15 |
| Shaft Type | T |
| Weight | 0.0 LB |
| EAN or UPC | 722856051073 |

