- 1725 Maximum RPM
- Three Phase
- 208-230/460 V Voltage Rating
- Bolt-On Base Mount
- Totally Enclosed Fan Cooled
features
- One FLEX-IN-1™ motor replaces 18 general purpose motors
- The patented FLEX-IN-1 motor is easily configured into three mounting styles: F1, F2 & F3
- Out-of-the-box motor with provisions for multiple kits*** - Adding SGR (shaft grounding ring) kit, Adding a brake kit, Adding a drip cover (ODP), Adding lint guard (TEFC).
- Inverter duty capable - 10:1 CT for TEFC - 2:1 CT for DP
- Combination mounting holes in base: 56/143 – Shorter base motor option and 56/56H/143/145 – Longer base motor option.
| Thermal Protection | No Protection |
| Power Factor | 71 |
| Shaft Type | NEMA 56 |
| Insulation Class | F |
| Shaft Dia. | 0.63 in |
| Frame | 56HC |
| Poles | 4 |
| No. of Speeds | 1 |
| Service Factor | 1.15 |
| Motor Orientation | Horizontal Or Up Or Down |
| Duty | Continuous |
| Enclosure | Totally Enclosed Fan Cooled |
| Power Rating | 1.5 Hp, 1.1 KW |
| Speed 2 | 1725 |
| Drive End Bearing | 6203 |
| Amps | 4.7-4.6/2.3 A |
| Mounting | Bolt-on Base |
| Frequency | 60 Hz |
| Frame Material | Rolled Steel |
| Standard | CE, CSA, UL |
| Phase | Three Phase |
| Ambient Temperature Range [Max] | 104 °F |
| Electrical Type | Squirrel Cage Inverter Rated |
| Bearing Type | Ball |
| Motor Application | General Purpose |
| Rotation | Reversible |
| RPM [Max] | 1725 RPM |
| Voltage Rating | 208-230/460 V |
| Amps 2 | 4.7-4.6/2.3 A |
| Starting Type | Line Or Inverter |
| Inch/Metric | Inch |
| Efficiency | 86.5 % |
| Resistance | 7.9 |
| NEMA Design | A |
| Weight | 45.0 LB |
| EAN or UPC | 691720115152 |
-
NEMA Premium


