- 1 HP - Three Phase
- 60 Hz - 56 Frame
- 208-230/460 V
- 1725 rpm
features
- Automatic reset thermal protector prevents overheating.
- Patented MAXGuard® insulation system offers superior protection for use with a variable frequency drive.
- Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
- Ambient temperature up to 70°C allows for consistent operation in a range of environments and applications.
- Vertical/horizontal mounting for proper placement of the fan within airflow.
| Efficiency | 76.5 |
| No. of Speeds | 1 |
| Motor Orientation | Horizontal |
| Electrical Type | Squirrel Cage Induction Run |
| Standard | CSA, UL Recognized |
| Frame Length | 7.5 in |
| Shaft Extension | 1.97 in |
| Frame | 56 |
| Amps | 3.4-3.4/1.7 |
| NEMA Design | B |
| ODE Bearing Type | Ball |
| Hz | 60 |
| HP | 1 |
| Duty | Continuous |
| ODE Bearing Size | 6203 |
| Insulation Class | B |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Poles | 4 |
| Voltage | 208-230/460 V |
| Assembly/Box Mounting | F1 Only |
| No. of Phases | Three |
| Shaft Diameter | 0.625 in |
| Power Factor | 72.5 |
| Mounting Type | Resilient Base |
| DE Bearing Type | Ball |
| Rotation | Reversible |
| Shaft Type | NEMA 56 |
| Overload Protector | Automatic |
| Enclosure | DP |
| Resistance Main | 20 |
| Service Factor | 1.15 |
| Frame Material | Rolled Steel |
| Speed [Max] | 1725 rpm |
| Starting Type | Across The Line |
| IP Rating | IP22 |
| DE Bearing Size | 6203 |
| KVA Code | L |
| Weight | 24.0 LB |
| EAN or UPC | 722856040688 |

