- 0.25 HP - Single Phase
- 60 Hz - 48 Frame
- 115/230 V
- 1725 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Premium efficiency promotes improved reliability.
- Heavy-duty, rolled steel construction ensures motor durability.
- Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
| Full Load Amps | 5.2, 2.6 |
| Starting Type | SM |
| Overload Protector | Automatic |
| Mounting | Resilient Base |
| Frame | 48 |
| No. of Poles | 4 |
| DE Bearing Size | 6203 |
| Speed [Max] | 1725 rpm |
| ODE Bearing Type | Ball |
| Hz | 60 |
| Enclosure Designation | Open Drip Proof |
| Frame Material | Rolled Steel |
| DE Bearing Type | BALL |
| Ambient Temperature Range [Max] | 104 °F |
| Insulation Class | B |
| Efficiency | 55 |
| Phase | Single Phase |
| Enclosure | DP |
| Frame Length | 5.79 in |
| KVA Code | N |
| Open End Bearing | 6203 |
| Insulation | B |
| Shaft Extension | 1.5 in |
| No. of Phases | Single |
| Standard | CSA, UL Recognized |
| Motor Application | General Purpose |
| No. of Speeds | 1 |
| HP | 0.25 |
| Electrical Type | Capacitor Start Induction Run |
| Drive End Bearing | 6203 |
| Mounting Type | Resilient Base |
| Service Factor | 1.35 |
| Poles | 4 |
| Shaft Diameter | 0.5 in |
| Voltage | 115/230 V |
| Duty | Continuous |
| Motor Orientation | ANY |
| Amps | 5.2,2.6 |
| Voltage Rating | 115/230 |
| Rotation | Counterclockwise/Clockwise |
| ODE Bearing Size | 6203 |
| Weight | 15.0 LB |
| EAN or UPC | 722856048400 |

