- 3 HP - Three Phase
- 60 Hz - 56HZ Frame
- 208-230/460 V
- 1725 rpm
features
- Automatic reset thermal protector prevents overheating.
- Patented MAXGuard® insulation system offers superior protection for use with a variable frequency drive.
- Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
- Ambient temperature up to 70°C allows for consistent operation in a range of environments and applications.
- Vertical/horizontal mounting for proper placement of the fan within airflow.
| Mounting Type | Resilient Base |
| No. of Phases | Three |
| No. of Poles | 4 |
| Enclosure | DP |
| ODE Bearing Type | Ball |
| Frame Length | 1.6 in |
| Enclosure Designation | Drip Proof |
| Voltage | 208-230/460 V |
| Phase | Three Phase |
| IP Rating | IP22 |
| Speed [Max] | 1725 rpm |
| ODE Bearing Size | 6205 |
| Overload Protector | Automatic |
| Frame | 56HZ |
| Hz | 60 |
| NEMA Design | B |
| No. of Speeds | 1 |
| Insulation | B |
| Standard | CE, CSA, UL Recognized |
| Starting Type | Across The Line |
| Electrical Type | Squirrel Cage Induction Run |
| Efficiency | 84 |
| Motor Application | Fan & Blower |
| Shaft Diameter | 0.625 in |
| Full Load Amps | 9.2-8.6/4.3 |
| Frame Material | Rolled Steel |
| Open End Bearing | 6205 |
| HP | 3 |
| Shaft Extension | 2.28 in |
| Service Factor | 1.15 |
| Power Factor | 81 |
| Amps | 9.2-8.6/4.3 |
| Drive End Bearing | 6205 |
| Voltage Rating | 208-230/460 |
| Ambient Temperature Range [Max] | 104 °F |
| Duty | Continuous |
| DE Bearing Type | Ball |
| Motor Orientation | Horizontal |
| Insulation Class | B |
| DE Bearing Size | 6205 |
| Mounting | Resilient Base |
| Rotation | Reversible |
| Assembly/Box Mounting | F1 Only |
| KVA Code | K |
| Shaft Type | NEMA 145T |
| Poles | 4 |
| Weight | 49.0 LB |
| EAN or UPC | 722856040770 |

