- AC Motor
- General Purpose Motor Application
- 15 hp
- 840 rpm
- Three Phase
| Hz | 60 |
| Rotation | Reversible |
| Frame Material | Cast Iron |
| Efficiency Group | 91 % |
| Phase | Three Phase |
| Voltage Rating | 208-230/460 |
| Mounting | Rigid Base |
| Frame | 286T |
| Poles | 8 |
| Drive End Bearing | 6311 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| Open End Bearing | 6309 |
| Enclosure | TEFC |
| RPM | 840 rpm |
| Full Load Amps | 40/20 |
| Weight | 480.0 LB |
| EAN or UPC | 691720151969 |

